Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # SPT125-50CE

  • Zoro # G713328887


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1-1/4 in x 1-1/4 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT125-50CE
Zoro #
G713328887
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/4 in x 1-1/4 in
Hose Inside Dia.
1 1/4 in
Hose Length
50 ft
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in
Hose Outside Dia.
1 1/2 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Cam & Groove E
Fitting Material
Aluminum x Aluminum
Hose Fitting B Material
Aluminum
Hose Fitting A Type
Cam & Groove C
Hose Cover Material
PVC
Hose Reinforcement Material
PVC
Standards
No Standards Met
Hose Fitting A Material
Aluminum
Temp. Range
-10 Degrees to 130 Degrees F
Hose Tube Material
PVC
Hose Color
Clear, White
Max. Working Pressure @ 70 F
90 psi

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.