Water Suction and Discharge Hose
Mfr # SPT125-50MF
Zoro # G513328858
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Fitting Size
1-1/4 in x 1-1/4 in
Vacuum Rating
28 in of Hg
Hose Length
50 ft
Hose Inside Dia.
1 1/4 in
Hose Configuration
Coupled Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT125-50MF
Zoro #
G513328858
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
1-1/4 in x 1-1/4 in
Hose Length
50 ft
Hose Inside Dia.
1 1/4 in
Hose Outside Dia.
1 1/2 in
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Standards
No Standards Met
Hose Fitting A Type
MNPSM
Hose Tube Material
PVC
Hose Color
Clear, White
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
90 psi
Hose Fitting A Material
Aluminum
Fitting Material
Aluminum x Aluminum
Temp. Range
-10 Degrees to 130 Degrees F
Hose Fitting B Material
Aluminum
Hose Reinforcement Material
PVC
Hose Fitting B Type
FNPSM
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.