Zoro Homepage

Water Suction and Discharge Hose

  • Mfr # SPT150-10CE

  • Zoro # G113328890


product price: $70.35
/ea

Key Features

Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
4 in
Hose Inside Dia.
1 1/2 in
Vacuum Rating
28 in of Hg
Temp. Range
-10 Degrees to 130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT150-10CE
Zoro #
G113328890
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
4 in
Hose Inside Dia.
1 1/2 in
Hose Length
10 ft
Hose Outside Dia.
1 13/16 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Description

Water Suction and Discharge Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.