Water Suction and Discharge Hose
Mfr # SPT200-100MF
Zoro # G413328958
product price: $415.99
/eaKey Features
Fitting Size
2 in x 2 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
2 in
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT200-100MF
Zoro #
G413328958
UPC #
-
Country of Origin
United States
Dimensions
Fitting Size
2 in x 2 in
Hose Length
100 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2 3/8 in
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
PVC
Hose Cover Material
PVC
Temp. Range
-10 Degrees to 130 Degrees F
Hose Fitting B Material
Brass
Hose Tube Material
PVC
Hose Color
Clear, White
Hose Fitting B Type
FNPSM
Standards
No Standards Met
Fitting Material
Brass x Brass
Hose Fitting A Type
MNPSM
Max. Working Pressure @ 70 F
70 psi
Hose Fitting A Material
Brass
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.