Water Suction and Discharge Hose
Mfr # SPT200-50
Zoro # G913328953
product price: $204.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Bend Radius
7 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
2 in
Hose Reinforcement Material
PVC
Hose Tube Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPT200-50
Zoro #
G913328953
UPC #
-
Country of Origin
United States
Dimensions
Bend Radius
7 in
Hose Length
50 ft
Hose Inside Dia.
2 in
Hose Outside Dia.
2 3/8 in
Details
Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Reinforcement Material
PVC
Hose Tube Material
PVC
Temp. Range
-10 Degrees to 130 Degrees F
Hose Configuration
Bulk Hose
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
70 psi
Hose Color
Clear, White
Standards
No Standards Met
Maximum Operating Temperature
130 Degrees F
Minimum Operating Temperature
-10 Degrees F
For Media Type
Water
Description
Water Suction and Discharge Hose
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.