Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # SPT300-25MF

  • Zoro # G613328956


product price: $256.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fitting Size
3 in x 3 in
Bend Radius
8 in
Hose Inside Dia.
3 in
Vacuum Rating
28 in of Hg
For Media Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT300-25MF
Zoro #
G613328956
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3 in x 3 in
Bend Radius
8 in
Hose Inside Dia.
3 in
Hose Length
25 ft
Hose Outside Dia.
3 7/16 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
For Media Type
Water
Hose Color
Clear, White
Hose Reinforcement Material
PVC
Hose Fitting B Material
Brass
Hose Fitting A Type
MNPSM
Hose Configuration
Coupled Assembly
Fitting Material
Brass x Brass
Hose Tube Material
PVC
Temp. Range
-10 Degrees to 130 Degrees F
Hose Fitting A Material
Brass
Safety Factor
3:1
Burst Pressure
165 psi
Hose Cover Material
PVC
Hose Fitting B Type
FNPSM
Max. Working Pressure @ 70 F
55 psi
Standards
No Standards Met

Description

Water Suction and Discharge Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.