Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # SPT300-50CE

  • Zoro # G913328960


product price: $448.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fitting Size
3 in x 3 in
Bend Radius
8 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
3 in
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT300-50CE
Zoro #
G913328960
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3 in x 3 in
Bend Radius
8 in
Hose Length
50 ft
Hose Inside Dia.
3 in
Hose Outside Dia.
3 7/16 in
Hose Fitting A Size
3 in
Hose Fitting B Size
3 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Hose Reinforcement Material
PVC
For Media Type
Water
Hose Tube Material
PVC
Hose Fitting B Material
Aluminum
Temp. Range
-10 Degrees to 130 Degrees F
Hose Fitting A Material
Aluminum
Burst Pressure
165 psi
Hose Fitting A Type
Cam & Groove C
Hose Fitting B Type
Cam & Groove E
Fitting Material
Aluminum x Aluminum
Safety Factor
3:1
Hose Color
Clear, White
Standards
No Standards Met
Max. Working Pressure @ 70 F
55 psi

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.