Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # SPT300-50MF

  • Zoro # G913328939


product price: $446.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Fitting Size
3 in x 3 in
Bend Radius
8 in
Hose Inside Dia.
3 in
Vacuum Rating
28 in of Hg
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT300-50MF
Zoro #
G913328939
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3 in x 3 in
Bend Radius
8 in
Hose Length
50 ft
Hose Inside Dia.
3 in
Hose Outside Dia.
3 7/16 in
Hose Fitting A Size
3 in
Hose Fitting B Size
3 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Safety Factor
3:1
Hose Fitting A Type
MNPSM
Temp. Range
-10 Degrees to 130 Degrees F
Hose Fitting B Material
Brass
Hose Tube Material
PVC
Hose Fitting A Material
Brass
Burst Pressure
165 psi
Fitting Material
Brass x Brass
For Media Type
Water
Hose Cover Material
PVC
Hose Color
Clear, White
Hose Reinforcement Material
PVC
Hose Configuration
Coupled Assembly
Hose Fitting B Type
FNPSM
Standards
No Standards Met
Max. Working Pressure @ 70 F
55 psi

Description

Water Suction and Discharge Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.