Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Suction and Discharge Hose

  • Mfr # SPT400-25MF

  • Zoro # G713328955


product price: $391.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fitting Size
4 in x 4 in
Bend Radius
12 in
Vacuum Rating
28 in of Hg
Hose Inside Dia.
4 in
Safety Factor
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT400-25MF
Zoro #
G713328955
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
4 in x 4 in
Bend Radius
12 in
Hose Length
25 ft
Hose Inside Dia.
4 in
Hose Outside Dia.
4 9/16 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in

Details

Item
Suction and Discharge Hose
Vacuum Rating
28 in of Hg
Safety Factor
3:1
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Brass
Hose Color
Clear, White
Hose Reinforcement Material
PVC
Hose Cover Material
PVC
Hose Tube Material
PVC
Fitting Material
Brass x Brass
Hose Fitting B Type
FNPSM
Burst Pressure
150 psi
Hose Fitting A Type
MNPSM
Hose Fitting B Material
Brass
Temp. Range
-10 Degrees to 130 Degrees F
For Media Type
Water
Max. Working Pressure @ 70 F
50 psi
Standards
No Standards Met

Description

Water Suction and Discharge Hose

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.