Zoro Homepage

Waterbroom, 32", 8 Nozzles

  • Mfr # 46032

  • Zoro # G5154725


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Product Type
Water Broom for Garden Hose
Number of Nozzles
8
Flow Rate
5.3 gpm
Inlet Diameter
1 1/16 in
Operating Pressure - Maximum
60 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46032
Zoro #
G5154725
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/16 in

Details

Item
Water Broom
Product Type
Water Broom for Garden Hose
Number of Nozzles
8
Flow Rate
5.3 gpm
Operating Pressure - Maximum
60 psi
Number of Wheels
2
Housing Material
Stainless Steel
Cleaning Path
32 in
Water Input Temperature - Maximum
100 Degrees F
Inlet Gender
Female
Flow - Maximum
5.25 gpm

Description

Water Broom, 32 in Cleaning Path, Flow Rate 5.3 gpm, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.