Zoro Homepage

Waterbroom, 48", 12 Nozzles

  • Mfr # 46048

  • Zoro # G5154716


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
5.7 gpm
Housing Material
Stainless Steel
Cleaning Path
48 in
Product Type
Water Broom for Garden Hose
Water Input Temperature - Maximum
100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46048
Zoro #
G5154716
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/16 in

Details

Item
Water Broom
Flow Rate
5.7 gpm
Housing Material
Stainless Steel
Cleaning Path
48 in
Product Type
Water Broom for Garden Hose
Water Input Temperature - Maximum
100 Degrees F
Number of Wheels
2
Flow - Maximum
5.67 gpm
Inlet Gender
Female
Number of Nozzles
12
Operating Pressure - Maximum
60 psi

Description

Water Broom, 48 in Cleaning Path, Flow Rate 5.7 gpm, Stainless Steel Housing Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.