Watering Wand, Red, 20-1/2 In L
Mfr # 10-12600 RED
Zoro # G4103653
product price: $17.39
/eaKey Features
Nozzle Design
Wand
Max. Pressure
100 psi
Flow Control
Lever
Connection
GHT
Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10-12600 RED
Zoro #
G4103653
UPC #
036434126009
Country of Origin
United States
Dimensions
Length
21 1/2 in
Overall Length
21 1/2 in
Details
Nozzle Design
Wand
Max. Pressure
100 psi
Flow Control
Lever
Connection
GHT
Construction
Aluminum
Color
Red
Item
Watering Wand
Flow Rate
2.5 to 5.0 gpm
Max. Temp.
100 Degrees F
Features
Full Flow Head, Shut-Off, Water Breaker
Material
Aluminum
Number of Spray Patterns
1
Trigger Location
Thumb Control
Maximum Pressure
100 psi
Locking Mechanism
No
Adjustable Stream
Adjustable Stream
Connection Type
GHT
Maximum Flow Rate
5 gpm
Minimum Flow Rate
2.5 gpm
Max. Media Temperature
100 Degrees F
Maximum Temperature
100 Degrees F
Description
Watering Wand, Trigger Location Thumb Control, Number of Spray Patterns 1, Connection Type GHT, Maximum Pressure 100 psi, Construction Aluminum, Color Red, Adjustable Stream Adjustable Stream, Locking Mechanism No, Minimum Flow Rate 2.5 gpm, Maximum Flow Rate 5 gpm, Nozzle Design Wand, Flow Control Lever, Overall Length 21 1/2 in, Maximum Temperature 100 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.