Zoro Homepage

Weatherstrip Retainer Assortment, 300 Pc

  • Mfr # 8150

  • Zoro # G3631844


product price: $39.79
/ea

Key Features

System of Measurement
Metric
Includes
Material
Nylon
Number of Sizes
12
Number of Pieces
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8150
Zoro #
G3631844
UPC #
841213007659
Country of Origin
China

Dimensions

Number of Sizes
12
Number of different sizes
12

Details

Item
Weatherstrip Retainer Assortment
System of Measurement
Metric
Includes
Material
Nylon
Number of Pieces
300
Application
Automotive
Made in North America
No
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded

Description

Weatherstrip Retainer Assortment, Material Nylon, Number of Pieces 300, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.