
Weatherstrip, White, Length 10 ft.
Mfr # 5MFK8
Zoro # G0916727
product price: $9.89
/eaKey Features
Overall Height
5/16 in
Overall Width
5/8 in
Stays Flexible to
-40 Degrees F
Overall Length
10 ft
Mounting Type
Adhesive Backed, All Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5MFK8
Zoro #
G0916727
UPC #
190735529195
Country of Origin
Korea, Republic of
Dimensions
Overall Height
5/16 in
Overall Width
5/8 in
Overall Length
10 ft
Insert Size
19/32"
Details
Stays Flexible to
-40 Degrees F
Mounting Type
Adhesive Backed, All Profile
Insert Material
EPDM Rubber
For Use With
Use On Windows and Doors
Sold As
Roll
Insert Color
White
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Type
Looped
Flange Material
Rubber
Description
Door Weatherstripping, Insert Type Looped, Insert Material EPDM Rubber, Flange Material Rubber, Flange Height Not Applicable, Flange Width Not Applicable, Flange Thickness Not Applicable, Overall Length 10 ft, Overall Width 5/8 in, Overall Height 5/16 in, Stays Flexible to -40 Degrees F, Mounting Type Self-Adhesive, For Use With Use On Windows and Doors, Sold As Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.