Zoro Homepage

Wedge Anchor, 1" Dia., 6" L, 18-8 Stainless Steel Plain

  • Mfr # U70420.100.0600

  • Zoro # G0052599


product price: $22.25
/ea

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U70420.100.0600
Zoro #
G0052599
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1"
Overall Length
6"
Drill Bit Size
1 in
Thread Size
1"-8
Minimum Installation Depth
4-1/2"
Maximum Material Thickness
1"
Thread Length
2 7/8 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
15,840 lb
Material Grade
303 and 304
Embedment In Concrete
4 1/2 in
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
No
Wedge Anchor Type
Wedge Anchor
Pack Size
Small Pack
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
18-8

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 6 in, Thread Length 2 7/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 15,840 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Includes Nut, Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.