Wedge Anchor, 1/2" Dia., 10" L, Stainless Steel 25 PK
- Mfr # 50160AWG188
- Zoro # G9669678
product price:Â
$
524.99
/pk of 25, $21.00/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50160AWG188
- Zoro #
- G9669678
- UPC #
- -
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Stainless Steel
- Material Grade
- 18-8
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 10"
Description
Bulk Wedge Anchors,1/2X10 WEDGE A,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.