Zoro Homepage

Wedge Anchor, 1/2" Dia., 3" L, Alloy Steel Plain, 250 PK

  • Mfr # 5048B7

  • Zoro # G9670274


product price: $223.99
/pk 250, $0.90/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Plain
Thread Size
1/2"-13
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5048B7
Zoro #
G9670274
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
3"
Thread Size
1/2"-13

Details

Item
Wedge Anchor
Material
Alloy Steel
Finish
Plain
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5

Description

Stud Anchors,1/2-13X3 B7 STUD FU,Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.