Wedge Anchor, 1/2" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 5 PK

  • Mfr # U70411.050.0850
  • Zoro # G1816011
product price: 
$
12.59
/pk of 5, $2.52/ea

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U70411.050.0850
Zoro #
G1816011
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/2"
Overall Length
8-1/2"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
3-1/8"
Thread Length
6 3/4 in
Wire Rope Length
8 1/2 in
Length
8 1/2 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
5,280 lb
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Embedment In Concrete
2 1/4 in
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Thread Style
Fully Threaded
Pack Size
Small Pack
Material Grade/Class
Not Graded
Shell Material
Steel
ICC Approval Type
Not Rated
Thread Type
Coarse

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 8 1/2 in, Thread Length 6 3/4 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 5,280 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.