Shop ZORO SELECT
See all product information
Create Account
Wedge Anchor, 1/2" Dia., 8-1/2" L, Stainless Steel 25 PK
- Mfr # 50136AWG188
- Zoro # G9669705
product price:Â
$
360.99
/pk of 25, $14.44/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Material Grade
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50136AWG188
- Zoro #
- G9669705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Anchor Diameter
- 1/2"
- Overall Length
- 8-1/2"
Details
- Item
- Wedge Anchor
- Material
- Stainless Steel
- Material Grade
- 18-8
Description
Bulk Wedge Anchors,1/2X8 1/2 WEDG,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.