Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK

  • Mfr # 1428AWG

  • Zoro # G9669224


product price:  $35.89
/pk 100, $0.36/ea

Key Features

Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1428AWG
Zoro #
G9669224
UPC #
-
Country of Origin
Canada

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2

Description

Bulk Wedge Anchors,1/4X1 3/4 WED,Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.