Wedge Anchor, 1/4" Dia., 3-1/4" L, Carbon Steel Zinc Plated, 50 PK
- Mfr # U70411.025.0325
- Zoro # G1816057
product price:Â
$
15.39
/pk of 50, $0.31/ea
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U70411.025.0325
- Zoro #
- G1816057
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Zinc Plated
- Seismic Approved
- No
- ICC Approved for Cracked Concrete
- No
- Ultimate Tension Strength (4,000 psi Concrete)
- 1,870 lb
- Material Grade
- Not Graded
- ICC Approved for Un-Cracked Concrete
- No
- Includes
- Nut, Washer
- Embedment In Concrete
- 1 1/8 in
- Wedge Anchor Type
- Wedge Anchor
- Material Grade/Class
- Not Graded
- Thread Style
- Fully Threaded
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Shell Material
- Steel
- Thread Type
- Coarse
- ICC Approval Type
- Not Rated
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 3-1/4"
- Drill Bit Size
- 1/4 in
- Thread Size
- 1/4"-20
- Minimum Installation Depth
- 1-1/8"
- Maximum Material Thickness
- 1-3/8"
- Thread Length
- 2 1/8 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/8 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Ultimate Tension Strength (4,000 psi Concrete) 1,870 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.