Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel 20 PK

  • Mfr # 7588AWG188

  • Zoro # G9669967


product price: $540.99
/pk 20, $27.05/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7588AWG188
Zoro #
G9669967
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"

Details

Item
Wedge Anchor
Material
Stainless Steel
Material Grade
18-8

Description

Bulk Wedge Anchors,3/4X5 1/2 WEDG,Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.