Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK B70420.075.0550

Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Plain, 30 PK (Discontinued)

  • Mfr # B70420.075.0550
  • Zoro # G1845547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B70420.075.0550
Zoro #
G1845547
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-1/4"
Maximum Material Thickness
1-5/16"
Thread Length
3 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Material
Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
11,880 lb
Embedment In Concrete
3 1/4 in
ICC Approved for Un-Cracked Concrete
No
Includes
Nut, Washer
Material Grade
303 and 304
Wedge Anchor Type
Wedge Anchor
Pack Size
Bulk Pack
Material Grade/Class
18-8
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 1/4 in, Ultimate Tension Strength (4,000 psi Concrete) 11,880 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.