Zoro Homepage

Wedge Anchor, 3/4" Dia., 5" L, Alloy Steel Plain, 50 PK

  • Mfr # 7580B7

  • Zoro # G9670195


product price: $200.99
/pk 50, $4.02/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Plain
Thread Size
3/4"-10
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7580B7
Zoro #
G9670195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/4"
Overall Length
5"
Thread Size
3/4"-10

Details

Item
Wedge Anchor
Material
Alloy Steel
Finish
Plain
Material Grade
Grade B7
Industry Standards
ASTM A193, ASME B16.5

Description

3/4-10X5 ASTM A193 ASME B16.5 B-7 B7 Stud Continuous Thread Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.