Wedge Anchor, 3/8" Dia., 3-1/4" L, Steel Zinc Plated, 50 PK

  • Mfr # 3752AWG

  • Zoro # G9669005


product price:  $112.99
/pk 50, $2.26/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3752AWG
Zoro #
G9669005
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
3-1/4"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2

Description

3/8X3 1/4 Wedge Anchor Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.