CAD Drawings

Download CAD Files

Wedge Anchor, 5/16" Dia., 3-1/2" L, 18-8 Stainless Steel Plain, 25 PK

  • Mfr # U70420.031.0350

  • Zoro # G0052705

CAD Available

product price: $34.39
/pk 25, $1.38/ea

Key Features

CAD Drawing
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U70420.031.0350
Zoro #
G0052705
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/16"
Overall Length
3-1/2"
Drill Bit Size
5/16 in
Thread Size
5/16 in
Minimum Installation Depth
1-1/2"
Maximum Material Thickness
1-1/8"
Thread Length
2 1/4 in

Details

CAD Available
Yes
Item
Wedge Anchor
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
2,530 lb
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
No
Material Grade
303 and 304
Embedment In Concrete
1 1/2 in
Wedge Anchor Type
Wedge Anchor
System of Measurement
Inch
Pack Size
Small Pack
Material Grade/Class
18-8
Thread Style
Fully Threaded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Thread Size 5/16 In., Overall Length 3 1/2 in, Thread Length 2 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/16 in, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 2,530 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.