Wedge Anchor, 5/8" Dia., 12" L, Stainless Steel 10 PK

  • Mfr # 62192AWG188

  • Zoro # G9669775


product price: $384.99
/pk 10, $38.50/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62192AWG188
Zoro #
G9669775
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
12"

Details

Item
Wedge Anchor
Material
Stainless Steel
Material Grade
18-8

Description

Bulk Wedge Anchors,5/8X12 WEDGE A,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.