Wedge Anchor, 7/8" Dia., 6" L, Carbon Steel Zinc Plated, 2 PK

  • Mfr # U70411.087.0600

  • Zoro # G1815880


product price:  $11.99
/pk 2, $6.00/ea

Key Features

Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U70411.087.0600
Zoro #
G1815880
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
7/8"
Overall Length
6"
Drill Bit Size
7/8 in
Thread Size
7/8"-9
Minimum Installation Depth
4"
Maximum Material Thickness
1-1/8"
Thread Length
3 1/2 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Material
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
12,980 lb
Embedment In Concrete
4 in
Material Grade
Not Graded
Includes
Nut, Washer
ICC Approved for Un-Cracked Concrete
No
Wedge Anchor Type
Wedge Anchor
Pack Size
Small Pack
Thread Style
Fully Threaded
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size 7/8 In.-9, Overall Length 6 in, Thread Length 3 1/2 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 7/8 in, Minimum Installation Depth 4 in, Ultimate Tension Strength (4,000 psi Concrete) 12,980 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No, Includes Nut, Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.