Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B70420.037.0225
Zoro #
G1831343
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/8 in
Overall Length
2 1/4 in
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1 1/2 in
Maximum Material Thickness
3/16 in
Thread Length
3/4 in
Anchor Dia.
3/8 in
Max. Work Thickness
3/16 in
Anchor Length
2 1/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 2 1/4 in, Thread Length 3/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 3,300 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.