Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 160 PK (Discontinued)
- Mfr # B70411.037.0500
- Zoro # G1810748
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B70411.037.0500
Zoro #
G1810748
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/8"
Overall Length
5"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-1/2"
Maximum Material Thickness
2-3/8"
Thread Length
3 1/2 in
Details
Item
Wedge Anchor
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Tension Strength (4,000 psi Concrete)
3,300 lb
ICC Approved for Un-Cracked Concrete
No
Embedment In Concrete
1 1/2 in
Material Grade
Not Graded
Includes
Nut, Washer
Wedge Anchor Type
Wedge Anchor
Pack Size
Bulk Pack
System of Measurement
Inch
Material Grade/Class
Not Graded
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 1/2 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 3,300 lb, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No, ICC Approved for Un-Cracked Concrete No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.