Shop ZORO SELECT
See all product information
Create Account
Wedged Cogged V-Belt, MasterDrive Wedge, 5VX1250, 5VX, 125 in, 5/8 in Top Width
- Mfr # 51ET91
- Zoro # G1960128
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Cogged
Belt Series
MasterDrive Wedge
V-Belt Section
5VX
Number of Ribs
1
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51ET91
- Zoro #
- G1960128
- UPC #
- -
- Country of Origin
- United States
- Item
- Wedged Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- MasterDrive Wedge
- V-Belt Section
- 5VX
- Industry Number
- 5VX1250
- Number of Ribs
- 1
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 125 in
Description
Cogged V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.