Weld-On Hub, Bolt Size 10-24, Keyed
Mfr # JA-A
Zoro # G110981760
product price: $12.39
/eaKey Features
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
Bolt Size
#10-24
Outside Diameter - Maximum
2.25 in
For Bushing Series
JA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JA-A
Zoro #
G110981760
UPC #
806372051370
Country of Origin
China
Dimensions
Bolt Size
#10-24
Outside Diameter - Maximum
2.25 in
Outside Diameter - Base
2.25 in
Bore Diameter
1 3/8 in
Overall Length
0.56 in
Details
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
For Bushing Series
JA
Series
QD
System of Measurement
Standard
For Bushing Type
Quick Detachable
For Shaft Type
Keyed
Description
QD TYPE WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.