Zoro Homepage

Weld-On Hub, Bolt Size 1/2-13", Keyed

  • Mfr # S25-16

  • Zoro # G210981769


product price: $56.75
/ea

Key Features

Bolt Size
1/2"-13
Material
Carbon Steel
Taper
8 Degrees
Outside Diameter - Base
4.13 in
Overall Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S25-16
Zoro #
G210981769
UPC #
806372051271
Country of Origin
China

Dimensions

Bolt Size
1/2"-13
Outside Diameter - Base
4.13 in
Overall Length
1.75 in
Outside Diameter - Maximum
4.25 in
Length Less Flange
1.09 in
Bore Diameter
3 3/8 in

Details

Material
Carbon Steel
Taper
8 Degrees
System of Measurement
Standard
For Bushing Type
Taper Lock
For Shaft Type
Keyed
For Bushing Series
2517
Series
S

Description

TAPER BUSH TYPE S WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.