Weld-On Hub, Bolt Size 1/2-13", Keyed
Mfr # S25-6
Zoro # G710981726
product price: $59.15
/eaKey Features
Bolt Size
1/2"-13
Taper
8 Degrees
Material
Carbon Steel
For Bushing Type
Taper Lock
For Shaft Type
Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S25-6
Zoro #
G710981726
UPC #
806372051202
Country of Origin
China
Dimensions
Bolt Size
1/2"-13
Bore Diameter
3 3/8 in
Outside Diameter - Base
4.13 in
Length Less Flange
0.45 in
Overall Length
1.75 in
Outside Diameter - Maximum
4.25 in
Details
Taper
8 Degrees
Material
Carbon Steel
For Bushing Type
Taper Lock
For Shaft Type
Keyed
Series
S
For Bushing Series
2517
System of Measurement
Standard
Description
TAPER BUSH TYPE S WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.