Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 1/2-13", Keyed

  • Mfr # S35

  • Zoro # G210981752


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Taper
8 Degrees
Material
Carbon Steel
Bolt Size
1/2"-13
System of Measurement
Standard
Length Less Flange
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S35
Zoro #
G210981752
UPC #
806372051257
Country of Origin
China

Dimensions

Bolt Size
1/2"-13
Length Less Flange
1.16 in
Overall Length
3.5 in
Bore Diameter
5 in
Outside Diameter - Base
6.38 in
Outside Diameter - Maximum
6.5 in

Details

Taper
8 Degrees
Material
Carbon Steel
System of Measurement
Standard
For Shaft Type
Keyed
For Bushing Series
3535
Series
S
For Bushing Type
Taper Lock

Description

TAPER BUSH TYPE S WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.