Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 1/2-13", Keyed

  • Mfr # WA35

  • Zoro # G910981762


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Taper
8 Degrees
Bolt Size
1/2"-13
Material
Carbon Steel
Length Less Flange
2.5 in
Outside Diameter - Maximum
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA35
Zoro #
G910981762
UPC #
806372051332
Country of Origin
China

Dimensions

Bolt Size
1/2"-13
Length Less Flange
2.5 in
Outside Diameter - Maximum
6.75 in
Outside Diameter - Base
6.25 in
Bore Diameter
5 in
Overall Length
3.5 in

Details

Taper
8 Degrees
Material
Carbon Steel
System of Measurement
Standard
For Bushing Type
Taper Lock
For Bushing Series
3535
Series
W
For Shaft Type
Keyed

Description

TAPER BUSH TYPE W WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.