Weld-On Hub, Bolt Size 1/4-20", Keyed
Mfr # HCH1
Zoro # G811225972
product price: $13.39
/eaKey Features
Outside Diameter - Base
2.38 in
Bore Diameter
1 5/8 in
Overall Length
0.88 in
System of Measurement
Standard
Series
Split Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCH1
Zoro #
G811225972
UPC #
806372051479
Country of Origin
China
Dimensions
Outside Diameter - Base
2.38 in
Bore Diameter
1 5/8 in
Overall Length
0.88 in
Bolt Size
1/4"-20
Length Less Flange
0.63 in
Outside Diameter - Maximum
2.5 in
Details
System of Measurement
Standard
Series
Split Taper
For Shaft Type
Keyed
Taper
3/4 in Per ft On Diameter
Material
Carbon Steel
For Bushing Type
Split Taper
For Bushing Series
H
Description
DST TYPE WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.