Zoro Homepage

Weld-On Hub, Bolt Size 1/4-20", Keyed

  • Mfr # HG1

  • Zoro # G811225996


product price: $11.35
/ea

Key Features

Length Less Flange
0.17 in
Outside Diameter - Base
1.88 in
For Bushing Type
Split Taper
Bolt Size
1/4"-20
Overall Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG1
Zoro #
G811225996
UPC #
806372051509
Country of Origin
China

Dimensions

Length Less Flange
0.17 in
Outside Diameter - Base
1.88 in
Bolt Size
1/4"-20
Overall Length
0.63 in
Outside Diameter - Maximum
2 in
Bore Diameter
1 3/16 in

Details

For Bushing Type
Split Taper
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
For Bushing Series
G
For Shaft Type
Keyed
Series
Split Taper
System of Measurement
Standard

Description

DST TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.