Zoro Homepage

Weld-On Hub, Bolt Size 1/4-20", Keyed

  • Mfr # SDS-A

  • Zoro # G210981745


product price: $29.99
/ea

Key Features

Material
Carbon Steel
Bolt Size
1/4"-20
Taper
3/4 in Per ft On Diameter
Overall Length
0.75 in
Outside Diameter - Maximum
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS-A
Zoro #
G210981745
UPC #
806372051394
Country of Origin
China

Dimensions

Bolt Size
1/4"-20
Overall Length
0.75 in
Outside Diameter - Maximum
3.5 in
Outside Diameter - Base
3.5 in
Bore Diameter
2 3/16 in

Details

Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
System of Measurement
Standard
For Bushing Series
SDS
Series
QD
For Bushing Type
Quick Detachable
For Shaft Type
Keyed

Description

QD TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.