Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 3/4-10", Keyed

  • Mfr # M-A

  • Zoro # G810981770


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Taper
3/4 in Per ft On Diameter
Material
Carbon Steel
Bolt Size
3/4"-10
Series
QD
Outside Diameter - Maximum
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-A
Zoro #
G810981770
UPC #
806372051455
Country of Origin
China

Dimensions

Bolt Size
3/4"-10
Outside Diameter - Maximum
9.5 in
Overall Length
5.19 in
Outside Diameter - Base
9.25 in
Bore Diameter
6 1/2 in

Details

Taper
3/4 in Per ft On Diameter
Material
Carbon Steel
Series
QD
For Bushing Type
Quick Detachable
System of Measurement
Standard
For Bushing Series
M
For Shaft Type
Keyed

Description

QD TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.