Zoro Homepage

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # HCQ1

  • Zoro # G511225982


product price: $43.89
/ea

Key Features

Material
Carbon Steel
Outside Diameter - Maximum
4.5 in
Bore Diameter
2 7/8 in
Bolt Size
3/8"-16
Outside Diameter - Base
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCQ1
Zoro #
G511225982
UPC #
806372051493
Country of Origin
China

Dimensions

Outside Diameter - Maximum
4.5 in
Bore Diameter
2 7/8 in
Bolt Size
3/8"-16
Outside Diameter - Base
4.38 in
Overall Length
1.75 in
Length Less Flange
1.25 in

Details

Material
Carbon Steel
For Bushing Type
Split Taper
For Bushing Series
Q1
Series
Split Taper
Taper
3/4 in Per ft On Diameter
For Shaft Type
Keyed
System of Measurement
Standard

Description

DST TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.