Zoro Homepage

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # HQ1

  • Zoro # G711225935


product price: $42.79
/ea

Key Features

For Bushing Series
Q1
Material
Carbon Steel
Bore Diameter
2 7/8 in
Outside Diameter - Base
4.38 in
Outside Diameter - Maximum
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQ1
Zoro #
G711225935
UPC #
806372051547
Country of Origin
China

Dimensions

Bore Diameter
2 7/8 in
Outside Diameter - Base
4.38 in
Outside Diameter - Maximum
4.5 in
Length Less Flange
0.71 in
Overall Length
1.75 in
Bolt Size
3/8"-16

Details

For Bushing Series
Q1
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
For Shaft Type
Keyed
System of Measurement
Standard
Series
Split Taper
For Bushing Type
Split Taper

Description

DST TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.