Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # HQ2

  • Zoro # G211225923


product price: $64.25
/ea

Key Features

System of Measurement
Standard
Taper
3/4 in Per ft On Diameter
For Bushing Type
Split Taper
Overall Length
2.75 in
Outside Diameter - Base
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HQ2
Zoro #
G211225923
UPC #
806372051554
Country of Origin
China

Dimensions

Overall Length
2.75 in
Outside Diameter - Base
4.38 in
Bore Diameter
2 7/8 in
Bolt Size
3/8"-16
Length Less Flange
1.61 in
Outside Diameter - Maximum
4.5 in

Details

System of Measurement
Standard
Taper
3/4 in Per ft On Diameter
For Bushing Type
Split Taper
For Shaft Type
Keyed
Series
Split Taper
Material
Carbon Steel
For Bushing Series
Q2

Description

DST TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.