Zoro Homepage

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # HR1

  • Zoro # G211225961


product price: $74.35
/ea

Key Features

For Bushing Type
Split Taper
Material
Carbon Steel
For Shaft Type
Keyed
System of Measurement
Standard
Bolt Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR1
Zoro #
G211225961
UPC #
806372051561
Country of Origin
China

Dimensions

Bolt Size
3/8"-16
Outside Diameter - Base
5.63 in
Outside Diameter - Maximum
5.75 in
Length Less Flange
0.71 in
Overall Length
2 in
Bore Diameter
4 in

Details

For Bushing Type
Split Taper
Material
Carbon Steel
For Shaft Type
Keyed
System of Measurement
Standard
Series
Split Taper
For Bushing Series
R1
Taper
3/4 in Per ft On Diameter

Description

DST TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.