Zoro Homepage

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # HR2

  • Zoro # G011225949


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
System of Measurement
Standard
Bolt Size
3/8"-16
Length Less Flange
1.61 in
Bore Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR2
Zoro #
G011225949
UPC #
806372051578
Country of Origin
China

Dimensions

Bolt Size
3/8"-16
Length Less Flange
1.61 in
Bore Diameter
4 in
Overall Length
4 in
Outside Diameter - Maximum
5.75 in
Outside Diameter - Base
5.63 in

Details

Material
Carbon Steel
System of Measurement
Standard
For Shaft Type
Keyed
Series
Split Taper
For Bushing Type
Split Taper
Taper
3/4 in Per ft On Diameter
For Bushing Series
R2

Description

DST TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.