Zoro Homepage

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # S16-4

  • Zoro # G010981723


product price: $29.25
/ea

Key Features

Bolt Size
3/8"-16
Taper
8 Degrees
Material
Carbon Steel
For Bushing Series
1610
Bore Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S16-4
Zoro #
G010981723
UPC #
806372051172
Country of Origin
China

Dimensions

Bolt Size
3/8"-16
Bore Diameter
2 1/4 in
Outside Diameter - Base
2.88 in
Overall Length
1 in
Outside Diameter - Maximum
3 in
Length Less Flange
0.28 in

Details

Taper
8 Degrees
Material
Carbon Steel
For Bushing Series
1610
For Shaft Type
Keyed
Series
S
For Bushing Type
Taper Lock
System of Measurement
Standard

Description

TAPER BUSH TYPE S WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.