Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # SF-A

  • Zoro # G110981722


product price: $58.75
/ea

Key Features

Taper
3/4 in Per ft On Diameter
Bolt Size
3/8"-16
Material
Carbon Steel
For Bushing Series
SF
Bore Diameter
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-A
Zoro #
G110981722
UPC #
806372051417
Country of Origin
China

Dimensions

Bolt Size
3/8"-16
Bore Diameter
3 1/8 in
Outside Diameter - Maximum
5 in
Overall Length
1.25 in
Outside Diameter - Base
5 in

Details

Taper
3/4 in Per ft On Diameter
Material
Carbon Steel
For Bushing Series
SF
For Bushing Type
Quick Detachable
For Shaft Type
Keyed
Series
QD
System of Measurement
Standard

Description

QD TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.