Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 3/8-16", Keyed

  • Mfr # W16

  • Zoro # G010981754


product price: $47.95
/ea

Key Features

Bolt Size
3/8"-16
Material
Carbon Steel
Taper
8 Degrees
For Bushing Type
Taper Lock
Length Less Flange
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W16
Zoro #
G010981754
UPC #
806372051301
Country of Origin
China

Dimensions

Bolt Size
3/8"-16
Length Less Flange
0.88 in
Overall Length
1.5 in
Outside Diameter - Maximum
3.25 in
Outside Diameter - Base
2.88 in
Bore Diameter
2 1/4 in

Details

Material
Carbon Steel
Taper
8 Degrees
For Bushing Type
Taper Lock
For Bushing Series
1615
System of Measurement
Standard
For Shaft Type
Keyed
Series
W

Description

TAPER BUSH TYPE W WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.