Weld-On Hub, Bolt Size 5/16-18", Keyed
Mfr # HCP1
Zoro # G011225987
product price: $20.99
/eaKey Features
System of Measurement
Standard
Overall Length
1.31 in
For Bushing Type
Split Taper
Material
Carbon Steel
Series
Split Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCP1
Zoro #
G011225987
UPC #
806372051486
Country of Origin
China
Dimensions
Overall Length
1.31 in
Outside Diameter - Maximum
3 in
Bore Diameter
1 15/16 in
Length Less Flange
1 in
Outside Diameter - Base
2.88 in
Bolt Size
5/16"-18
Details
System of Measurement
Standard
For Bushing Type
Split Taper
Material
Carbon Steel
Series
Split Taper
Taper
3/4 in Per ft On Diameter
For Bushing Series
P1
For Shaft Type
Keyed
Description
DST TYPE WELD-ON HUB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.