Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weld-On Hub, Bolt Size 5/16-18", Keyed

  • Mfr # HP2

  • Zoro # G511225999


product price: $38.39
/ea

Key Features

Outside Diameter - Maximum
3 in
Outside Diameter - Base
2.88 in
For Bushing Series
P2
For Shaft Type
Keyed
Overall Length
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP2
Zoro #
G511225999
UPC #
806372051530
Country of Origin
China

Dimensions

Outside Diameter - Maximum
3 in
Outside Diameter - Base
2.88 in
Overall Length
2.31 in
Bolt Size
5/16"-18
Length Less Flange
1.1 in
Bore Diameter
1 15/16 in

Details

For Bushing Series
P2
For Shaft Type
Keyed
For Bushing Type
Split Taper
Series
Split Taper
Material
Carbon Steel
Taper
3/4 in Per ft On Diameter
System of Measurement
Standard

Description

DST TYPE WELD-ON HUB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.